Motion
04234225
SEC422 Grade I55 Carbide Milling Insert 1/2" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11724831
MFR #04234225
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEC422 Grade I55 Carbide Milling Insert 1/2" Inscribed Circle, 1/32" Corner Radius
MI ITEM #11724831
MFR #04234225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.20/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Insert Size
    422

Details

  • Inscribed Inch
    0.5000 in
  • Insert Style
    SEC
  • ISO Number
    SECN120308
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5

Overview

Mfr description
04234225 04234225 SEC422 I55 INTERSTATE
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought