Motion
04246849
TPGH322 HF Grade I55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724841
MFR #04246849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGH322 HF Grade I55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724841
MFR #04246849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04246849 04246849 TPGH322HF I55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPGH
  • Material
    Carbide
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    HF
  • Included Angle
    60 °
  • Relief Angle
    11
  • Rake
    Positive
  • Material Grade
    C5
  • Hole Diameter
    0.1770 in
  • Series
    American Value
  • Insert Size
    322
  • Rake Angle
    9.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought