Motion
04246930
TPGW322 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724844
MFR #04246930
List Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGW322 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11724844
MFR #04246930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.38/each for your price

Overview

Mfr description
04246930 04246930 TPGW322 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPGW
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Rake
    Neutral
  • Material Grade
    C5/C6
  • Hole Diameter
    0.1690 in
  • Series
    American Standard
  • Insert Size
    322
  • Rake Angle
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text