Motion
04290110
11/64" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724851
MFR #04290110
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/64" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724851
MFR #04290110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.58/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120

Overview

Mfr description
04290110 04290110 11/64 INDIVIDUAL SPOTT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought