Motion
04290185
9/32" Transfer Punch 4-7/8" OAL, Steel
Mi Item #11724859
MFR #04290185
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32" Transfer Punch 4-7/8" OAL, Steel
Mi Item #11724859
MFR #04290185

Mfr description
04290185 04290185 9/32 INDIVIDUAL SPOTTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)