Motion
04290193
19/64" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724860
MFR #04290193
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19/64" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724860
MFR #04290193

Mfr description
04290193 04290193 19/64 INDIVIDUAL SPOTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)