Motion
04290276
27/64" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724868
MFR #04290276
Price$0.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/64" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724868
MFR #04290276

Mfr description
04290276 04290276 27/64 INDIVIDUAL SPOTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.90/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)