Motion
04290318
31/64" Transfer Punch 4-7/8" OAL, Steel
Mi Item #11724872
MFR #04290318
Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31/64" Transfer Punch 4-7/8" OAL, Steel
Mi Item #11724872
MFR #04290318

Mfr description
04290318 04290318 31/64 INDIVIDUAL SPOTT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.08/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)