Motion
04290326
1/2" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724873
MFR #04290326
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Transfer Punch 4-7/8" OAL, Steel
MI ITEM #11724873
MFR #04290326

Mfr description
04290326 04290326 1/2 INDIVIDUAL SPOTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)