Motion
04290342
17/32" Transfer Punch 4-7/8" OAL, Steel
Mi Item #11724874
MFR #04290342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" Transfer Punch 4-7/8" OAL, Steel
Mi Item #11724874
MFR #04290342

Mfr description
04290342 04290342 17/32 INDIVIDUAL SPOTT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4-7/8 in

Details

  • Material
    Steel
  • PSC Code
    5120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)