Motion
04293171
28 Piece, 3/32 to 17/32", Transfer Punch Set Round Shank, Comes in Stand
Mi Item #11724875
MFR #04293171
Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Piece, 3/32 to 17/32", Transfer Punch Set Round Shank, Comes in Stand
Mi Item #11724875
MFR #04293171

Mfr description
04293171 04293171 3/32-1/2X64TH & 17/32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.33/each

Specifications

Dimensions

  • Punch Size
    3/32 - 17/32 in
  • Sizes Included
    3/32

Details

  • Additional Information
    3/32 - 1/2 x 64ths & 17/32
  • Container Type
    Stand
  • Number Of Pieces
    28
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Transfer
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)