Motion
04293304
3 Piece, 1/4 to 11/16", Transfer Punch Set
MI ITEM #11724876
MFR #04293304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 1/4 to 11/16", Transfer Punch Set
MI ITEM #11724876
MFR #04293304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3-3/4 in, 4 in, 4-1/2 in
  • Punch Size
    1/4 - 11/16 in

Details

  • Number Of Pieces
    3
  • PSC Code
    5120
  • Punch Set Style
    Expanding
  • Punch Set Type
    Transfer

Overview

Mfr description
04293304 04293304 3PCS (1/4"-11/16"DIA E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought