Motion
04315495
3/4" Pipe, 3-7/8" OD, Stainless Steel, Threaded Pipe Flange 2-3/4" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #11724880
MFR #04315495
List Price$186.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, 3-7/8" OD, Stainless Steel, Threaded Pipe Flange 2-3/4" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #11724880
MFR #04315495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$186.35/each for your price

Overview

Mfr description
04315495 04315495 3/4 THREADED 150PSI 30

Specifications

  • Material Grade
    304/304L
  • Pressure Rating
    150 psi
  • Bolt Hole Diameter
    5/8 in
  • Distance Across Bolt Hole Centers
    2-3/4 in
  • Number Of Bolt Holes
    4
  • Outside Diameter
    3-7/8 in
  • Pipe Size
    3/4 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text