Motion
04315552
1-1/2" Pipe, 5" OD, Stainless Steel, Threaded Pipe Flange 3-7/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724882
MFR #04315552
Price$294.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Pipe, 5" OD, Stainless Steel, Threaded Pipe Flange 3-7/8" Across Bolt Hole Centers, 5/8" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724882
MFR #04315552

Mfr description
04315552 04315552 1-1/2 THREADED 150PSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.80/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Outside Diameter
    5 in
  • Pipe Size
    1-1/2 in

Details

  • Distance Across Bolt Hole Centers
    3-7/8 in
  • Material Grade
    304/304L
  • Number Of Bolt Holes
    4
  • Pressure Rating
    150 psi
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)