Motion
04315560
2" Pipe, 6" OD, Stainless Steel, Threaded Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724883
MFR #04315560
Price$368.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, 6" OD, Stainless Steel, Threaded Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724883
MFR #04315560

Mfr description
04315560 04315560 2" THREADED 150PSI 304
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$368.13/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Outside Diameter
    6 in
  • Pipe Size
    2 in

Details

  • Distance Across Bolt Hole Centers
    4-3/4 in
  • Material Grade
    304/304L
  • Number Of Bolt Holes
    4
  • Pressure Rating
    150 psi
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)