Motion
04315586
3" Pipe, 7-1/2" OD, Stainless Steel, Threaded Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724885
MFR #04315586
Price$538.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Pipe, 7-1/2" OD, Stainless Steel, Threaded Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724885
MFR #04315586

Mfr description
04315586 04315586 3" THREADED 150PSI 304
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.35/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Outside Diameter
    7-1/2 in
  • Pipe Size
    3 in

Details

  • Distance Across Bolt Hole Centers
    6 in
  • Material Grade
    304/304L
  • Number Of Bolt Holes
    4
  • Pressure Rating
    150 psi
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)