1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04315727
3" Pipe, 7-1/2" OD, Stainless Steel, Blind Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #
11724887
MFR #
04315727
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 04315727
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04315727
3" Pipe, 7-1/2" OD, Stainless Steel, Blind Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #
11724887
MFR #
04315727
Mfr description
04315727 04315727 3" BLIND 150PSI 304SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Hole Diameter
3/4 in
Outside Diameter
7-1/2 in
Pipe Size
3 in
Details
Distance Across Bolt Hole Centers
6 in
Material Grade
304/304L
Number Of Bolt Holes
4
Pressure Rating
150 psi
Style
Blind
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items