Motion
04315750
6" Pipe, 11" OD, Stainless Steel, Blind Pipe Flange 9-1/2" Across Bolt Hole Centers, 7/8" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724888
MFR #04315750
Price$1,053.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Pipe, 11" OD, Stainless Steel, Blind Pipe Flange 9-1/2" Across Bolt Hole Centers, 7/8" Bolt Hole, 150 psi, Grades 304 & 304L
Mi Item #11724888
MFR #04315750

Mfr description
04315750 04315750 6" BLIND 150PSI 304SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,053.05/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Outside Diameter
    11 in
  • Pipe Size
    6 in

Details

  • Distance Across Bolt Hole Centers
    9-1/2 in
  • Material Grade
    304/304L
  • Number Of Bolt Holes
    8
  • Pressure Rating
    150 psi
  • Style
    Blind
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)