Motion
04315842
2" Pipe, 6" OD, Stainless Steel, Slip On Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #11724889
MFR #04315842
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, 6" OD, Stainless Steel, Slip On Pipe Flange 4-3/4" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #11724889
MFR #04315842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04315842 04315842 2" SLIP ON 150PSI 304S

Specifications

  • Material Grade
    304/304L
  • Pressure Rating
    150 psi
  • Bolt Hole Diameter
    3/4 in
  • Distance Across Bolt Hole Centers
    4-3/4 in
  • Number Of Bolt Holes
    4
  • Outside Diameter
    6 in
  • Pipe Size
    2 in
  • Style
    Slip-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text