1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04316097
3" Pipe, 7-1/2" OD, Stainless Steel, Weld Neck Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #
11724891
MFR #
04316097
Price
$601.70
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04316097
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04316097
3" Pipe, 7-1/2" OD, Stainless Steel, Weld Neck Pipe Flange 6" Across Bolt Hole Centers, 3/4" Bolt Hole, 150 psi, Grades 304 & 304L
MI ITEM #
11724891
MFR #
04316097
Mfr description
04316097 04316097 3" WELD NECK 150PSI 30
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$601
.70
/each
Add to Cart
Specifications
Dimensions
Bolt Hole Diameter
3/4 in
Outside Diameter
7-1/2 in
Pipe Size
3 in
Details
Distance Across Bolt Hole Centers
6 in
Material Grade
304/304L
Number Of Bolt Holes
4
Pressure Rating
150 psi
Style
Weld Neck
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items