Motion
04318929
1" Synthetic General Purpose Paint Brush 2" Bristle Length, Plastic Handle
Mi Item #11724892
MFR #04318929
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Synthetic General Purpose Paint Brush 2" Bristle Length, Plastic Handle
Mi Item #11724892
MFR #04318929

Mfr description
04318929 04318929 1" PLAST HDLE/ZINC PLT
  • General-purpose brushes are used for applying most paints, stains and enamels in a variety of applications.
  • Synthetic bristles are composed of nylon, polyolefin or polyester filament. They retain shape and stiffness and are commonly used for applying most paints and finishes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Width
    1 in

Details

  • Bristle Material
    Synthetic
  • Color
    Brown
  • Handle Material
    Plastic
  • Type
    General Purpose Paint Brush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)