Motion
04318937
1-1/2" Synthetic General Purpose Paint Brush 2-1/4" Bristle Length, Plastic Handle
MI ITEM #11724893
MFR #04318937
List Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Synthetic General Purpose Paint Brush 2-1/4" Bristle Length, Plastic Handle
MI ITEM #11724893
MFR #04318937

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.55/each for your price

Overview

Mfr description
04318937 04318937 1-1/2 PLAS HDL/ZIN PLT
  • General-purpose brushes are used for applying most paints, stains and enamels in a variety of applications.
  • Synthetic bristles are composed of nylon, polyolefin or polyester filament. They retain shape and stiffness and are commonly used for applying most paints and finishes.

Specifications

  • Type
    General Purpose Paint Brush
  • Bristle Length
    2-1/4 in
  • Bristle Material
    Synthetic
  • Color
    Brown
  • Handle Material
    Plastic
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text