Motion
04318945
2" Synthetic General Purpose Paint Brush 2-1/2" Bristle Length, Plastic Handle
MI ITEM #11724894
MFR #04318945
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Synthetic General Purpose Paint Brush 2-1/2" Bristle Length, Plastic Handle
MI ITEM #11724894
MFR #04318945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Bristle Length
    2-1/2 in
  • Width
    2 in

Details

  • Bristle Material
    Synthetic
  • Color
    Brown
  • Handle Material
    Plastic
  • Type
    General Purpose Paint Brush

Overview

Mfr description
04318945 04318945 2" PLAST HDLE/ZINC PLT
  • General-purpose brushes are used for applying most paints, stains and enamels in a variety of applications.
  • Synthetic bristles are composed of nylon, polyolefin or polyester filament. They retain shape and stiffness and are commonly used for applying most paints and finishes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought