Motion
04318952
3" Synthetic General Purpose Paint Brush 3" Bristle Length, Plastic Handle
MI ITEM #11724895
MFR #04318952
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Synthetic General Purpose Paint Brush 3" Bristle Length, Plastic Handle
MI ITEM #11724895
MFR #04318952

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.25/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Width
    3 in

Details

  • Bristle Material
    Synthetic
  • Color
    Brown
  • Handle Material
    Plastic
  • Type
    General Purpose Paint Brush

Overview

Mfr description
04318952 04318952 3" PLAST HDLE/ZINC PLT
  • General-purpose brushes are used for applying most paints, stains and enamels in a variety of applications.
  • Synthetic bristles are composed of nylon, polyolefin or polyester filament. They retain shape and stiffness and are commonly used for applying most paints and finishes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought