Motion
04350039
1/4-18 NPT 4 Flute Carbon Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, 1-1/16" Thread Length, 9/16" Shank Diam, 0.421" Square, Regular Hook
Mi Item #11725010
MFR #04350039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPT 4 Flute Carbon Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, 1-1/16" Thread Length, 9/16" Shank Diam, 0.421" Square, Regular Hook
Mi Item #11725010
MFR #04350039

Mfr description
04350039 04350039 1/4 X 18 CARBON NPT PI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbon steel is a soft, durable metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5625 in
  • Square Size
    0.4210 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4-18

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)