Motion
04350054
1/2-14 NPT 4 Flute Carbon Steel Standard Flute Tap, Bright Finish, 3-1/8" OAL, 1-3/8" Thread Length, 11/16" Shank Diam, 0.515" Square, Regular Hook
Mi Item #11725012
MFR #04350054
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 NPT 4 Flute Carbon Steel Standard Flute Tap, Bright Finish, 3-1/8" OAL, 1-3/8" Thread Length, 11/16" Shank Diam, 0.515" Square, Regular Hook
Mi Item #11725012
MFR #04350054

Mfr description
04350054 04350054 1/2 X 14 CARBON NPT PI
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbon steel is a soft, durable metal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Square Size
    0.5150 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/2-14

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)