Overview
Mfr description
04354122 04354122 10-32 ZINC SAE 2' THRE
- Low carbon steel is a soft, durable material that is economical and easy to shape
- It is commonly used for general purpose applications.
Specifications
- Length2 ft
- MaterialLow Carbon Steel
- Finish CoatingZinc-Plated
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data