Motion
04354916
Threaded Rod - Steel Material, Right Hand, M6 Thread size, 1 m Length
Mi Item #11725033
MFR #04354916
Price$15.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Rod - Steel Material, Right Hand, M6 Thread size, 1 m Length
Mi Item #11725033
MFR #04354916

Mfr description
04354916 04354916 6MM X 1PTCH ZINC 1MTR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.53/each

Specifications

Dimensions

  • Length
    1 m
  • Thread Size
    M6

Details

  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Thread Type
    UNC
  • Type
    Metric Threaded Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)