1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04355053
M16x2 x 1m Steel Metric Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #
11725044
MFR #
04355053
Price
$14.15
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04355053
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04355053
M16x2 x 1m Steel Metric Threaded Rod - Right Hand Thread, Oil Finish, UNC
Mi Item #
11725044
MFR #
04355053
Mfr description
04355053 04355053 16MM X 2PTCH OIL 1MTR
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$14
.15
/each
Add to Cart
Specifications
Dimensions
Length
1 m
Thread Size
M16x2
Details
Finish Coating
Oil Finish
Material
Steel
Thread Direction
Right Hand
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items