1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04356796
3 x 72" 304 Stainless Steel Pipe Nipple 04356796
Mi Item #
11725055
MFR #
04356796
Price
$819.45
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04356796
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04356796
3 x 72" 304 Stainless Steel Pipe Nipple 04356796
Mi Item #
11725055
MFR #
04356796
Mfr description
04356796 04356796 3 SS W304 PIPE0
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$819
.45
/each
Add to Cart
Specifications
Dimensions
Length
72 in
Pipe Size
3 in
Details
Material Grade
304
Schedule
40
Style
Welded, Unthreaded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items