1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04356838
1 x 72" 304 Stainless Steel Pipe Nipple 04356838
Mi Item #
11725059
MFR #
04356838
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 04356838
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04356838
1 x 72" 304 Stainless Steel Pipe Nipple 04356838
Mi Item #
11725059
MFR #
04356838
Mfr description
04356838 04356838 1 SS S304 PIPE0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
72 in
Pipe Size
1 in
Details
Material Grade
304
Schedule
40
Style
Seamless, Unthreaded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items