1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04356861
2 x 72" 304 Stainless Steel Pipe Nipple 04356861
MI ITEM #
11725062
MFR #
04356861
List Price
$790.43
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04356861
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04356861
2 x 72" 304 Stainless Steel Pipe Nipple 04356861
MI ITEM #
11725062
MFR #
04356861
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$790.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04356861 04356861 2 SS S304 PIPE0
Specifications
Length
72 in
Material Grade
304
Pipe Size
2 in
Schedule
40
Style
Seamless, Unthreaded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought