1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04356960
2 x 72" 316 Stainless Steel Pipe Nipple 04356960
Mi Item #
11725072
MFR #
04356960
Price
$672.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04356960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04356960
2 x 72" 316 Stainless Steel Pipe Nipple 04356960
Mi Item #
11725072
MFR #
04356960
Mfr description
04356960 04356960 2 (6-7 FT LENGTH) SS W
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$672
.25
/each
Add to Cart
Specifications
Dimensions
Length
72 in
Pipe Size
2 in
Details
Material Grade
316
PSC Code
4730
Schedule
40
Style
Welded, Unthreaded
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items