Motion
04394722
7/16-20 UNF Stainless Steel Right Hand Heavy Hex Nut;3/4" Across Flats, 27/64" High, Uncoated
MI ITEM #11725150
MFR #04394722
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Stainless Steel Right Hand Heavy Hex Nut;3/4" Across Flats, 27/64" High, Uncoated
MI ITEM #11725150
MFR #04394722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04394722 04394722 7/16-20 316SS HEAVY HE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    7/16-20
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    27/64 in
  • Thread Standard
    UNF
  • Type
    Heavy Hex Nut
  • Width Across Flats
    3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text