Motion
04394748
1/2-20 UNF Stainless Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
MI ITEM #11725152
MFR #04394748
List Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Stainless Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
MI ITEM #11725152
MFR #04394748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.95/each for your price

Overview

Mfr description
04394748 04394748 1/2-20 316SS HEAVY HEX
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Coating
    Uncoated
  • Height
    31/64 in
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-20
  • Thread Standard
    UNF
  • Type
    Heavy Hex Nut
  • Width Across Flats
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text