Motion
04394805
1-8 UNC Stainless Steel Right Hand Heavy Hex Nut;1-5/8" Across Flats, 63/64" High, Uncoated
MI ITEM #11725158
MFR #04394805
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 UNC Stainless Steel Right Hand Heavy Hex Nut;1-5/8" Across Flats, 63/64" High, Uncoated
MI ITEM #11725158
MFR #04394805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.60/each

Specifications

Dimensions

  • Height
    63/64 in
  • Thread Size
    1-8
  • Width Across Flats
    1-5/8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut

Overview

Mfr description
04394805 04394805 1-8 316SS HEAVY HEX NU
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought