Motion
04395000
3/4-16 UNF Stainless Steel Right Hand Hex Jam Nut;1-1/8" Across Flats, 27/64" High, Uncoated
MI ITEM #11725172
MFR #04395000
List Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Stainless Steel Right Hand Hex Jam Nut;1-1/8" Across Flats, 27/64" High, Uncoated
MI ITEM #11725172
MFR #04395000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.78/each for your price

Overview

Mfr description
04395000 04395000 3/4-16 316SS HEX JAM N
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    3/4-16
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Height
    27/64 in
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
  • Width Across Flats
    1-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    316
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text