1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04395075
3/8-16 UNC, Stainless Steel Standard Wing Nut - Grade 316, 1.44" Wing Span, 0.79" Wing Span
MI ITEM #
11725178
MFR #
04395075
Price
$3.80
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 04395075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04395075
3/8-16 UNC, Stainless Steel Standard Wing Nut - Grade 316, 1.44" Wing Span, 0.79" Wing Span
MI ITEM #
11725178
MFR #
04395075
Mfr description
04395075 04395075 3/8-16 316SS WING NUT0
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications
Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.80
/each
Add to Cart
Specifications
Dimensions
Thread Size
3/8-16
Wing Height
0.7900 in
Details
Color
Silver
Material
Stainless Steel
Material Grade
316
Thread Direction
Right Hand
Thread Standard
UNC
Type
Standard
Wing Span
1.4400 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items