Motion
04395083
1/2-13 UNC, Stainless Steel Standard Wing Nut - Grade 316, 1.94" Wing Span, 1" Wing Span
MI ITEM #11725179
MFR #04395083
List Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, Stainless Steel Standard Wing Nut - Grade 316, 1.94" Wing Span, 1" Wing Span
MI ITEM #11725179
MFR #04395083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.35/each for your price

Overview

Mfr description
04395083 04395083 1/2-13 316SS WING NUT0
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Thread Size
    1/2-13
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Color
    Silver
  • Material Grade
    316
  • Thread Standard
    UNC
  • Type
    Standard
  • Wing Height
    1.0000 in
  • Wing Span
    1.9400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought