Motion
04422572
#2-56 UNC H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 2B
MI ITEM #11725182
MFR #04422572
Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-56 UNC H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 2B
MI ITEM #11725182
MFR #04422572

Mfr description
04422572 04422572 2-56 H2 HSS HAND BOTTO
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.88/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Oversize
    No
  • Thread Length
    7/16 in
  • Thread Size
    M4x0.70 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)