Motion
04422655
#2-64 UNF H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 2B
MI ITEM #11725186
MFR #04422655
Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2-64 UNF H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, 2B
MI ITEM #11725186
MFR #04422655

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.13/each

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Oversize
    No
  • Thread Length
    7/16 in
  • Thread Size
    M4.5x0.50 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant

Overview

Mfr description
04422655 04422655 2-64 H2 3FL HSS HAND B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought