Motion
04423513
#3-48 UNC, 3 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - 1-13/16" OAL, 1/2" Thread Length
Mi Item #11725188
MFR #04423513
Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC, 3 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - 1-13/16" OAL, 1/2" Thread Length
Mi Item #11725188
MFR #04423513

Mfr description
04423513 04423513 3-48 H2 SET/3 HSS PLG/
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.90/each

Specifications

Dimensions

  • Overall Length
    1-13/16 in
  • Thread Length
    1/2 in
  • Thread Size
    #3-48

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Number Of Pieces
    3
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)