Motion
04425427
#5-40 UNC H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 1-15/16" OAL, 5/8" Thread Length, 2B/3B
MI ITEM #11725222
MFR #04425427
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5-40 UNC H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 1-15/16" OAL, 5/8" Thread Length, 2B/3B
MI ITEM #11725222
MFR #04425427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.80/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Oversize
    No
  • Thread Length
    5/8 in
  • Thread Size
    M8x1.00 mm

Details

  • Chamfer
    Taper
  • Class of Fit
    2B/3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant

Overview

Mfr description
04425427 04425427 5-40 H2 HSS HAND TAPER
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Taper chamfers also known as starter taps have a longer chamfer and require a less aggressive cutting action. They have 7 to 10 threads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought