Motion
04437356
Tap Set - #8-32 Smallest Thread Size, UNC, #8-32 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
Mi Item #11725246
MFR #04437356
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Set - #8-32 Smallest Thread Size, UNC, #8-32 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
Mi Item #11725246
MFR #04437356

Mfr description
04437356 04437356 8-32 H3 SET/3 HSS PLG/
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Largest Thread Size
    #8-32
  • Overall Length
    2-1/8 in
  • Smallest Thread Size
    #8-32
  • Thread Length
    3/4 in
  • Thread Size
    #8-32

Details

  • Chamfer
    Plug, Taper, Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)