Motion
04464848
Automotive Full Size Convex Round Mirror with L Bracket; Black, 8-1/2" Mirror Diam
MI ITEM #11725285
MFR #04464848
Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Full Size Convex Round Mirror with L Bracket; Black, 8-1/2" Mirror Diam
MI ITEM #11725285
MFR #04464848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.75/each

Specifications

Dimensions

  • Diameter
    8-1/2 in

Details

  • Color
    Black
  • Part Type
    Full Size Convex Round w/L Bracket

Overview

Mfr description
04464848 04464848 8-1/2"BLK ROUND CONVEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought