Motion
04464855
Automotive Full Size Convex Round Mirror with L Bracket; Stainless Steel, 8-1/2" Mirror Diam
MI ITEM #11725286
MFR #04464855
Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Full Size Convex Round Mirror with L Bracket; Stainless Steel, 8-1/2" Mirror Diam
MI ITEM #11725286
MFR #04464855

Mfr description
04464855 04464855 8-1/2" SS ROUND CONVEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.28/each

Specifications

Dimensions

  • Diameter
    8-1/2 in

Details

  • Color
    Stainless Steel
  • Part Type
    Full Size Convex Round w/L Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)