Motion
04466272
10-1/2" Long to 7-1/2" Wide Automotive Low Mount Universal Replacement Mirror Head; Stainless Steel
MI ITEM #11725300
MFR #04466272
Price$64.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-1/2" Long to 7-1/2" Wide Automotive Low Mount Universal Replacement Mirror Head; Stainless Steel
MI ITEM #11725300
MFR #04466272

Mfr description
04466272 04466272 7-1/2" X 10-1/2" SS LO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.33/each

Specifications

Dimensions

  • Length
    10-1/2 in
  • Width
    7-1/2 in

Details

  • Color
    Stainless Steel
  • Part Type
    Low Mount Universal Replacement Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)