Motion
04471215
Tap Set - 5/16-18 Smallest Thread Size, UNC, 5/16-18 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #11725318
MFR #04471215
List Price$17.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Set - 5/16-18 Smallest Thread Size, UNC, 5/16-18 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #11725318
MFR #04471215

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.43/each for your price

Overview

Mfr description
04471215 04471215 5/16-18 H3 SET/3 HSS P
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
  • They all can be used for threading blind holes.Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Smallest Thread Size
    5/16-18
  • Largest Thread Size
    5/16-18
  • Chamfer
    Plug, Taper, Bottoming
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    1 in
  • Overall Length
    2-23/32 in
  • Number Of Pieces
    3
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text