Motion
04480083
Ball Valve - 1-Way, 1/8 in Port, Brass Body, Wedge
Mi Item #11725375
MFR #04480083
Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 1/8 in Port, Brass Body, Wedge
Mi Item #11725375
MFR #04480083

Mfr description
04480083 04480083 1/8M X 1/8F NPTF MINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.60/each

Specifications

Dimensions

  • Pipe Size
    1/8 in
  • Port Size
    1/8 in

Details

  • Body Material
    Brass
  • Body Seal Material
    Reinforced Polytetrafluroethylene
  • Flow Direction
    1-Way
  • Handle Style
    Wedge
  • Material
    Brass
  • Mounting Type
    Inline Threaded
  • Port Connection Type
    MNPT x FNPT
  • Product Types
    Miniature Ball Valve
  • Seal Material
    Reinforced PTFE
  • Seat Material
    Reinforced PTFE
  • Style
    In-Line - One Way Flow
  • Type
    Miniature
  • WOG Rating
    450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)