Motion
04480091
Ball Valve - 1-Way, 1/4 in Port, Brass Body, Wedge
MI ITEM #11725376
MFR #04480091
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1-Way, 1/4 in Port, Brass Body, Wedge
MI ITEM #11725376
MFR #04480091

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
04480091 04480091 1/4M X 1/4F NPTF MINI

Specifications

  • Flow Direction
    1-Way
  • Port Connection Type
    MNPT x FNPT
  • Port Size
    1/4 in
  • Body Material
    Brass
  • Handle Style
    Wedge
  • Seal Material
    Reinforced PTFE
  • Product Types
    Miniature Ball Valve
  • Body Seal Material
    Reinforced Polytetrafluroethylene
  • Seat Material
    Reinforced PTFE
  • Mounting Type
    Inline Threaded
  • Material
    Brass
  • Pipe Size
    1/4 in
  • Style
    In-Line - One Way Flow
  • Type
    Miniature
  • WOG Rating
    450 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought